Motion
60058351
2-3/4" Arch Punch 6-7/8" OAL, Steel
Mi Item #11745258
MFR #60058351
Price$197.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/4" Arch Punch 6-7/8" OAL, Steel
Mi Item #11745258
MFR #60058351

Mfr description
60058351 60058351 2 3/4 ARCH PUNCH PUNCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$197.20/each

Specifications

Dimensions

  • Overall Length
    6-7/8 in

Details

  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)