Motion
60058468
7 Piece, 3/16 to 15/16", Arch Punch Set Comes in Vinyl Roll
Mi Item #11745259
MFR #60058468
Price$180.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Piece, 3/16 to 15/16", Arch Punch Set Comes in Vinyl Roll
Mi Item #11745259
MFR #60058468

Mfr description
60058468 60058468 S-45 PUNCH SET PUNCHES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$180.23/each

Specifications

Dimensions

  • Punch Size
    3/16 - 15/16 in
  • Sizes Included
    3/16, 5/16, 7/16, 9/16, 11/16, 13/16, 15/16

Details

  • Container Type
    Vinyl Roll
  • Number Of Pieces
    7
  • PSC Code
    5120
  • Punch Set Style
    Standard
  • Punch Set Type
    Arch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)