Motion
60058476
7 Piece, 1/4 to 1", Arch Punch Set Comes in Vinyl Roll
Mi Item #11745260
MFR #60058476
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Piece, 1/4 to 1", Arch Punch Set Comes in Vinyl Roll
Mi Item #11745260
MFR #60058476

Mfr description
60058476 60058476 1/4" - 1" 7 PC. ARCH P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Punch Size
    1/4 - 1 in
  • Sizes Included
    1/4, 3/8, 1/2, 5/8, 3/4, 7/8, 1

Details

  • Container Type
    Vinyl Roll
  • Number Of Pieces
    7
  • PSC Code
    5120
  • Punch Set Style
    Standard
  • Punch Set Type
    Arch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)