Motion
60078300
1/4-20 UNC, 3" Length Under Head, Hex Drive Flange Bolt;3/4" Thread Length, Grade 8 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
Mi Item #11745271
MFR #60078300
Price$0.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC, 3" Length Under Head, Hex Drive Flange Bolt;3/4" Thread Length, Grade 8 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
Mi Item #11745271
MFR #60078300

Mfr description
60078300 60078300 1/4-20X3 BLK ALOY GRAD
  • Hex drive types have six uniform sides that allow fast rotation and easy adjustment. They are driven by wrenches or sockets and are ideal for limited-clearance applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.73/each

Specifications

Dimensions

  • Flange Diameter
    0.5625 in, 9/16 in
  • Length
    3 in
  • Length Measurement Type
    Length Under Head
  • Thread Length
    0.7500 in;3/4 in
  • Thread Size
    1/4-20

Details

  • Coating
    Phosphate & Oil
  • Drive Type
    Hex
  • Fastener Standard
    SAE J429
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Thread Standard
    UNC
  • Type
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)