Motion
60078391
5/16-18 UNC, 3" Length Under Head, Hex Drive Flange Bolt;7/8" Thread Length, Grade 8 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
MI ITEM #11745280
MFR #60078391
List Price$1.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC, 3" Length Under Head, Hex Drive Flange Bolt;7/8" Thread Length, Grade 8 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
MI ITEM #11745280
MFR #60078391

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.08/each for your price

Overview

Mfr description
60078391 60078391 5/16-18X3 BLK ALOY GRA
  • Hex drive types have six uniform sides that allow fast rotation and easy adjustment. They are driven by wrenches or sockets and are ideal for limited-clearance applications.

Specifications

  • Coating
    Phosphate & Oil
  • Drive Type
    Hex
  • Fastener Standard
    SAE J429
  • Flange Diameter
    0.6875 in, 11/16 in
  • Length
    3 in
  • Length Measurement Type
    Length Under Head
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Thread Length
    0.8750 in;7/8 in
  • Thread Size
    5/16-18
  • Thread Standard
    UNC
  • Type
    Smooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text