Motion
60078458
3/8-16 UNC, 2" Length Under Head, Hex Drive Flange Bolt;1" Thread Length, Grade 8 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
Mi Item #11745286
MFR #60078458
Price$1.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 2" Length Under Head, Hex Drive Flange Bolt;1" Thread Length, Grade 8 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
Mi Item #11745286
MFR #60078458

Mfr description
60078458 60078458 3/8-16X2 BLK ALOY GRAD
  • Hex drive types have six uniform sides that allow fast rotation and easy adjustment. They are driven by wrenches or sockets and are ideal for limited-clearance applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.28/each

Specifications

Dimensions

  • Flange Diameter
    0.8125 in, 13/16 in
  • Length
    2 in
  • Length Measurement Type
    Length Under Head
  • Thread Length
    1.0000 in;1 in
  • Thread Size
    3/8-16

Details

  • Coating
    Phosphate & Oil
  • Drive Type
    Hex
  • Fastener Standard
    SAE J429
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Thread Standard
    UNC
  • Type
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)