Motion
60078482
3/8-16 UNC, 2-3/4" Length Under Head, Hex Drive Flange Bolt;1" Thread Length, Grade 8 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
MI ITEM #11745289
MFR #60078482
List Price$1.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 2-3/4" Length Under Head, Hex Drive Flange Bolt;1" Thread Length, Grade 8 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
MI ITEM #11745289
MFR #60078482

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.68/each for your price

Overview

Mfr description
60078482 60078482 3/8-16X2-3/4 BLK ALOY
  • Hex drive types have six uniform sides that allow fast rotation and easy adjustment. They are driven by wrenches or sockets and are ideal for limited-clearance applications.

Specifications

  • Coating
    Phosphate & Oil
  • Drive Type
    Hex
  • Fastener Standard
    SAE J429
  • Length Measurement Type
    Length Under Head
  • Material Grade
    Grade 8
  • Thread Length
    1.0000 in;1 in
  • Thread Size
    3/8-16
  • Thread Standard
    UNC
  • Type
    Smooth
  • Flange Diameter
    0.8125 in, 13/16 in
  • Material
    Alloy Steel
  • Length
    2-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text