Motion
60078532
7/16-14 UNC, 1-1/2" Length Under Head, Hex Drive Flange Bolt;1-1/2" Thread Length, Grade 8 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
MI ITEM #11745294
MFR #60078532
List Price$1.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-14 UNC, 1-1/2" Length Under Head, Hex Drive Flange Bolt;1-1/2" Thread Length, Grade 8 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
MI ITEM #11745294
MFR #60078532

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.55/each for your price

Overview

Mfr description
60078532 60078532 7/16-14X1-1/2 BLK ALOY
  • Hex drive types have six uniform sides that allow fast rotation and easy adjustment. They are driven by wrenches or sockets and are ideal for limited-clearance applications.

Specifications

  • Coating
    Phosphate & Oil
  • Drive Type
    Hex
  • Fastener Standard
    IFI 111; SAE J429
  • Flange Diameter
    0.9375 in, 15/16 in
  • Length
    1-1/2 in
  • Length Measurement Type
    Length Under Head
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Thread Length
    1.5000 in;1-1/2 in
  • Thread Size
    7/16-14
  • Thread Standard
    UNC
  • Type
    Smooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text