Motion
60078557
7/16-14 UNC, 2" Length Under Head, Hex Drive Flange Bolt;1-1/8" Thread Length, Grade 8 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
MI ITEM #11745296
MFR #60078557
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-14 UNC, 2" Length Under Head, Hex Drive Flange Bolt;1-1/8" Thread Length, Grade 8 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
MI ITEM #11745296
MFR #60078557

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60078557 60078557 7/16-14X2 BLK ALOY GRA
  • Hex drive types have six uniform sides that allow fast rotation and easy adjustment. They are driven by wrenches or sockets and are ideal for limited-clearance applications.

Specifications

  • Coating
    Phosphate & Oil
  • Drive Type
    Hex
  • Fastener Standard
    IFI 111; SAE J429
  • Flange Diameter
    0.9375 in, 15/16 in
  • Length
    2 in
  • Length Measurement Type
    Length Under Head
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Thread Length
    1.1250 in;1-1/8 in
  • Thread Size
    7/16-14
  • Thread Standard
    UNC
  • Type
    Smooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text