Motion
60078607
1/2-20 UNF, 1" Length Under Head, Hex Drive Flange Bolt;1" Thread Length, Grade 8 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
MI ITEM #11745301
MFR #60078607
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-20 UNF, 1" Length Under Head, Hex Drive Flange Bolt;1" Thread Length, Grade 8 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
MI ITEM #11745301
MFR #60078607

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60078607 60078607 1/2-20X1 BLK ALOY GRAD
  • Hex drive types have six uniform sides that allow fast rotation and easy adjustment. They are driven by wrenches or sockets and are ideal for limited-clearance applications.

Specifications

  • Coating
    Phosphate & Oil
  • Drive Type
    Hex
  • Fastener Standard
    IFI 111; SAE J429
  • Length Measurement Type
    Length Under Head
  • Material Grade
    Grade 8
  • Thread Length
    1.0000 in;1 in
  • Thread Size
    1/2-20
  • Thread Standard
    UNF
  • Type
    Smooth
  • Flange Diameter
    1.0781 in, 1-5/64 in
  • Material
    Alloy Steel
  • Length
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text