Motion
60078797
5/8-11 UNC, 1-1/2" Length Under Head, Hex Drive Flange Bolt;1-1/2" Thread Length, Grade 8 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
Mi Item #11745320
MFR #60078797
Price$3.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC, 1-1/2" Length Under Head, Hex Drive Flange Bolt;1-1/2" Thread Length, Grade 8 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
Mi Item #11745320
MFR #60078797

Mfr description
60078797 60078797 5/8-11X1-1/2 BLK ALLOY
  • Hex drive types have six uniform sides that allow fast rotation and easy adjustment. They are driven by wrenches or sockets and are ideal for limited-clearance applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.40/each

Specifications

Dimensions

  • Flange Diameter
    1.3281 in, 1-21/64 in
  • Length
    1-1/2 in
  • Length Measurement Type
    Length Under Head
  • Thread Length
    1.5000 in;1-1/2 in
  • Thread Size
    5/8-11

Details

  • Coating
    Phosphate & Oil
  • Drive Type
    Hex
  • Fastener Standard
    SAE J429
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Thread Standard
    UNC
  • Type
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)