Motion
60078805
5/8-18 UNF, 1-1/2" Length Under Head, Hex Drive Flange Bolt;1-1/2" Thread Length, Grade 8 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
MI ITEM #11745321
MFR #60078805
List Price$3.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-18 UNF, 1-1/2" Length Under Head, Hex Drive Flange Bolt;1-1/2" Thread Length, Grade 8 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
MI ITEM #11745321
MFR #60078805

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.60/each for your price

Overview

Mfr description
60078805 60078805 5/8-18X1-1/2 BLK ALLOY
  • Hex drive types have six uniform sides that allow fast rotation and easy adjustment. They are driven by wrenches or sockets and are ideal for limited-clearance applications.

Specifications

  • Coating
    Phosphate & Oil
  • Drive Type
    Hex
  • Fastener Standard
    IFI 111; SAE J429
  • Flange Diameter
    1.3281 in, 1-21/64 in
  • Length
    1-1/2 in
  • Length Measurement Type
    Length Under Head
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Thread Length
    1.5000 in;1-1/2 in
  • Thread Size
    5/8-18
  • Thread Standard
    UNF
  • Type
    Smooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text