Motion
60079076
3/4-16 UNF, 2-1/4" Length Under Head, Hex Drive Flange Bolt;1-3/4" Thread Length, Grade 8 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
MI ITEM #11745347
MFR #60079076
List Price$6.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-16 UNF, 2-1/4" Length Under Head, Hex Drive Flange Bolt;1-3/4" Thread Length, Grade 8 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
MI ITEM #11745347
MFR #60079076

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.88/each for your price

Overview

Mfr description
60079076 60079076 3/4-16X2-1/4 BLK ALLOY
  • Hex drive types have six uniform sides that allow fast rotation and easy adjustment. They are driven by wrenches or sockets and are ideal for limited-clearance applications.

Specifications

  • Coating
    Phosphate & Oil
  • Drive Type
    Hex
  • Fastener Standard
    IFI 111; SAE J429
  • Length Measurement Type
    Length Under Head
  • Material Grade
    Grade 8
  • Thread Length
    1.7500 in;1-3/4 in
  • Thread Size
    3/4-16
  • Thread Standard
    UNF
  • Type
    Smooth
  • Flange Diameter
    1.5938 in, 1-19/32 in
  • Material
    Alloy Steel
  • Length
    2-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text