1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Value Collection
60079175
3/4-10 UNC, 5" Length Under Head, Hex Drive Flange Bolt;1-3/4" Thread Length, Grade 8 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
MI ITEM #
11745357
MFR #
60079175
List Price
$11.05
/each
Qty
List Price
$11.05
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Facility Maintenance
Fasteners & Hardware
Bolts
Flange Bolts
Value Collection 60079175
Value Collection
60079175
3/4-10 UNC, 5" Length Under Head, Hex Drive Flange Bolt;1-3/4" Thread Length, Grade 8 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
MI ITEM #
11745357
MFR #
60079175
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
60079175
3/4-10 UNC, 5" Length Under Head, Hex Drive Flange Bolt;1-3/4" Thread Length, Grade 8 Alloy Steel, Smooth Flange, Phosphate & Oil Finish
MI ITEM #
11745357
MFR #
60079175
Availability:
In stock
List Price
$11.05
/each
Sign in
for your price
Qty
List Price
$11.05
/each
Sign in
for your price
+ Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
60079175 60079175 3/4-10X5 BLK ALLOY GRA
Hex drive types have six uniform sides that allow fast rotation and easy adjustment. They are driven by wrenches or sockets and are ideal for limited-clearance applications.
Show More
Specifications
Coating
Phosphate & Oil
Drive Type
Hex
Fastener Standard
IFI 111; SAE J429
Length Measurement Type
Length Under Head
Material Grade
Grade 8
System of Measurement
Inch
Thread Length
1.7500 in;1-3/4 in
Thread Size
3/4-10
Thread Standard
UNC
Type
Smooth
Flange Diameter
1-19/32 in, 1.5938 in
Material
Alloy Steel
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more