1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
60100286
Poly Bag - 3 in Width, 4 in Length, 2 mm Thickness
MI ITEM #
11745358
MFR #
60100286
Price
$42.58
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 60100286
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
60100286
Poly Bag - 3 in Width, 4 in Length, 2 mm Thickness
MI ITEM #
11745358
MFR #
60100286
Mfr description
60100286 60100286 3X4 2MIL 1000PK SELFSE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$42
.58
/each
Add to Cart
Specifications
Dimensions
Length
4 in
Thickness
2 mm
Width
3 in
Details
Bag Closure Type
Self Seal
Grade
Regular
Package Quantity
1000 Per Pack
Package Type
Reclosable Bags
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items