Motion
60104577
American Pattern File - Hand Shape, Double Cut, 10 in Length
Mi Item #11745362
MFR #60104577
Price$7.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Pattern File - Hand Shape, Double Cut, 10 in Length
Mi Item #11745362
MFR #60104577

Mfr description
60104577 60104577 10" BASTARD CUT HAND F
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Bastard cut files are the coarsest files and have the fewest teeth per inch. They are used for heavy stock removal.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Hand files are used for rapid metal removal on sharp corners, shoulders and flat surfaces. They are similar to the flat files, but without the taper.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.15/each

Specifications

Dimensions

  • Length  
    10 in
  • Overall Thickness
    0.2500 in
  • Thickness  
    1/4 in
  • Width/Diameter  
    31/32 in

Details

  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Flexible
    No
  • Shape
    Hand
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)