Overview
Mfr description
60104585 60104585 12" BASTARD CUT HAND F
- A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Bastard cut files are the coarsest files and have the fewest teeth per inch. They are used for heavy stock removal.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Hand files are used for rapid metal removal on sharp corners, shoulders and flat surfaces. They are similar to the flat files, but without the taper.
Specifications
- ShapeHand
- Coarseness Of CutBastard
- CutDouble
- Tang Or HandleTang
- FlexibleNo
- Length
- Thickness
- Width1-5/32 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data