Motion
60104593
American Pattern File - Hand Shape, Double Cut, 6 in Length
Mi Item #11745364
MFR #60104593
Price$3.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Pattern File - Hand Shape, Double Cut, 6 in Length
Mi Item #11745364
MFR #60104593

Mfr description
60104593 60104593 6" SECOND CUT HAND FIL
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Hand files are used for rapid metal removal on sharp corners, shoulders and flat surfaces. They are similar to the flat files, but without the taper.; Second cut files have a medium coarseness. They are used for intermediate smoothing and finishing work.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.70/each

Specifications

Dimensions

  • Length  
    6 in
  • Overall Thickness
    0.1563 in
  • Thickness  
    5/32 in
  • Width/Diameter  
    5/8 in

Details

  • Coarseness Of Cut
    Second
  • Cut
    Double
  • Flexible
    No
  • Shape
    Hand
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)