1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
60104635
6" Long, Smooth Cut, Hand American-Pattern File; Double Cut, 5/32" Overall Thickness, Tang
Mi Item #
11745367
MFR #
60104635
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Files and Sharpening Stones
Files
American Pattern Files
Value Collection 60104635
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
60104635
6" Long, Smooth Cut, Hand American-Pattern File; Double Cut, 5/32" Overall Thickness, Tang
Mi Item #
11745367
MFR #
60104635
Mfr description
60104635 60104635 6" SMOOTH CUT HAND FIL
A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Hand files are used for rapid metal removal on sharp corners, shoulders and flat surfaces. They are similar to the flat files, but without the taper.; Smooth cut files are finer files and have the most teeth per inch. They are used for detailing and fine finishing work.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
6 in
Thickness
5/32 in
Width
5/8 in
Details
Coarseness Of Cut
Smooth
Cut
Double
Flexible
No
Shape
Hand
Tang Or Handle
Tang
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items