Overview
Mfr description
60104684 60104684 8" BASTARD CUT KNIFE F
- A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Bastard cut files are the coarsest files and have the fewest teeth per inch. They are used for heavy stock removal.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Knife files are used for keyways, slots and acute angles. They taper at the point.
Specifications
- ShapeKnife
- Coarseness Of CutBastard
- CutDouble
- Tang Or HandleTang
- FlexibleNo
- Length
- Thickness
- Width27/32 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data