Motion
60104981
American Pattern File - Round Shape, Double Cut, 4 in Length
MI ITEM #11745377
MFR #60104981
List Price$4.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Pattern File - Round Shape, Double Cut, 4 in Length
MI ITEM #11745377
MFR #60104981

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.13/each for your price

Overview

Mfr description
60104981 60104981 4" SECOND CUT ROUND FI
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Round files are used for enlarging holes and corners rounding. The file tapers and can be used for a filing a variety of hole sizes; Second cut files have a medium coarseness. They are used for intermediate smoothing and finishing work.

Specifications

  • Shape
    Round
  • Coarseness Of Cut
    Second
  • Cut
    Double
  • Tang Or Handle
    Tang
  • Flexible
    No
  • Length
  • Width/Diameter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text