Overview
Mfr description
60105160 60105160 8" SMOOTH CUT SQUARE F
- A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Smooth cut files are finer files and have the most teeth per inch. They are used for detailing and fine finishing work.; Square files are double cut files used for filing slots, grooves, keyways, inside corners and square holes. They are tapered toward the point and all four sides are equal.
Specifications
- ShapeSquare
- Coarseness Of CutSmooth
- CutDouble
- Tang Or HandleTang
- FlexibleNo
- Length
- Thickness
- Width5/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data