Motion
60105269
American Pattern File - Taper Shape, Single Cut, 7 in Length
MI ITEM #11745390
MFR #60105269
List Price$5.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Pattern File - Taper Shape, Single Cut, 7 in Length
MI ITEM #11745390
MFR #60105269

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.48/each for your price

Overview

Mfr description
60105269 60105269 7" EXTRA SLIM TAPER FI
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Single cut files consist of one set of parallel, diagonal teeth extended across the face of the file. They are used for sharpening or to produce a smooth finish.; Taper files are triangular and designed for filing a variety of saws. The file has cut edges for filing gullets between saw teeth.

Specifications

  • Shape
    Taper
  • Cut
    Single
  • Tang Or Handle
    Tang
  • Flexible
    No
  • Length
  • Width/Diameter
  • Application
    Tapered Saw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought