Motion
60105293
American Pattern File - Triangle Shape, Double Cut, 10 in Length
Mi Item #11745393
MFR #60105293
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Pattern File - Triangle Shape, Double Cut, 10 in Length
Mi Item #11745393
MFR #60105293

Mfr description
60105293 60105293 10" BASTARD CUT 3-SQUA
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Bastard cut files are the coarsest files and have the fewest teeth per inch. They are used for heavy stock removal.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Triangle files are used for cleaning corners and filing material with angles less than 90 degrees. Triangular files are tapered to the point.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    10 in
  • Width/Diameter  
    3/4 in

Details

  • Application
    Machining
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Flexible
    No
  • Shape
    Triangle
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)