Overview
Mfr description
60105319 60105319 8" SECOND CUT 3-SQUARE
- A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Second cut files have a medium coarseness. They are used for intermediate smoothing and finishing work.; Triangle files are used for cleaning corners and filing material with angles less than 90 degrees. Triangular files are tapered to the point.
Specifications
- ShapeTriangle
- Coarseness Of CutSecond
- CutDouble
- Tang Or HandleTang
- FlexibleNo
- Length
- Width/Diameter
- ApplicationMachining
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data