Motion
60105327
American Pattern File - Triangle Shape, Double Cut, 6 in Length
Mi Item #11745395
MFR #60105327
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Pattern File - Triangle Shape, Double Cut, 6 in Length
Mi Item #11745395
MFR #60105327

Mfr description
60105327 60105327 6" SMOOTH CUT 3-SQUARE
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Smooth cut files are finer files and have the most teeth per inch. They are used for detailing and fine finishing work.; Triangle files are used for cleaning corners and filing material with angles less than 90 degrees. Triangular files are tapered to the point.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    6 in
  • Width/Diameter  
    15/32 in

Details

  • Application
    Machining
  • Coarseness Of Cut
    Smooth
  • Cut
    Double
  • Flexible
    No
  • Shape
    Triangle
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)