1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
60105335
American Pattern File - Triangle Shape, Double Cut, 8 in Length
MI ITEM #
11745396
MFR #
60105335
Price
$7.85
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Files and Sharpening Stones
Files
American Pattern Files
Value Collection 60105335
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
60105335
American Pattern File - Triangle Shape, Double Cut, 8 in Length
MI ITEM #
11745396
MFR #
60105335
Mfr description
60105335 60105335 8" SMOOTH CUT 3-SQUARE
A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Smooth cut files are finer files and have the most teeth per inch. They are used for detailing and fine finishing work.; Triangle files are used for cleaning corners and filing material with angles less than 90 degrees. Triangular files are tapered to the point.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$7
.85
/each
Add to Cart
Specifications
Dimensions
Length
8 in
Width/Diameter
5/8 in
Details
Application
Machining
Coarseness Of Cut
Smooth
Cut
Double
Flexible
No
Shape
Triangle
Tang Or Handle
Tang
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items