Motion
60193141
1/4" ID Thumb Lever Air Gun - 25' Long Nylon Hose, 1/4" Inlet, NPT Thread, 200 Max psi
Mi Item #11745414
MFR #60193141
Price$35.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" ID Thumb Lever Air Gun - 25' Long Nylon Hose, 1/4" Inlet, NPT Thread, 200 Max psi
Mi Item #11745414
MFR #60193141

Mfr description
60193141 60193141 1/4"X25' ZINC FIXED NY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.95/each

Specifications

Dimensions

  • Hose Length
    25.00 ft
  • Inlet Size
    1/4
  • Inside Diameter
    1/4 in

Details

  • Material
    Nylon
  • Maximum Working Pressure
    200.00 psi
  • Type
    Thumb Lever Air Gun
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)