1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
60193158
1/4" ID Thumb Lever Air Gun - 25' Long Nylon Hose, 1/4" Inlet, NPT Thread, 200 Max psi
MI ITEM #
11745415
MFR #
60193158
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Air Compressor Equipment
Air Blow Gun Accessories
Value Collection 60193158
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
60193158
1/4" ID Thumb Lever Air Gun - 25' Long Nylon Hose, 1/4" Inlet, NPT Thread, 200 Max psi
MI ITEM #
11745415
MFR #
60193158
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
60193158 60193158 1/4"X25' ZINC SWIVEL N
Specifications
Material
Nylon
Hose Length
25.00 ft
Inlet size
1/4
Inside Diameter
1/4 in
Maximum Working Pressure
200.00 psi
Type
Thumb Lever Air Gun
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought