Motion
60201571
36 Inch Long x 1 Inch Wide x 5/32 Inch Thick, Tool Steel, AISI D2 Air Hardening Flat Stock;Tolerances: +.062 Inch Long, +.010 to .015 Inch Wide, +.010 to .015 Inch Thick, +/-.015 to .035 Inch Square
Mi Item #11745431
MFR #60201571
Price$147.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36 Inch Long x 1 Inch Wide x 5/32 Inch Thick, Tool Steel, AISI D2 Air Hardening Flat Stock;Tolerances: +.062 Inch Long, +.010 to .015 Inch Wide, +.010 to .015 Inch Thick, +/-.015 to .035 Inch Square
Mi Item #11745431
MFR #60201571

Mfr description
60201571 60201571 5/32X1X36 D2 OVRSZ GRO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$147.05/each

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    5/32 in
  • Width
    1 in

Details

  • Length Tolerance
    + .062 in
  • Material
    Tool Steel
  • Material Specification
    AISI Type D2 Air Hardening
  • Square Tolerance
    +/- .015 - .035 in
  • Thickness Tolerance
    + .010 - .015 in
  • Width Tolerance
    + .010 - .015 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)