Specifications
Dimensions
- Length36 in
- Thickness1/4 in
- Width1/2 in
Details
- Length Tolerance+ .062 in
- MaterialTool Steel
- Material SpecificationAISI Type D2 Air Hardening
- Square Tolerance+/- .015 - .035 in
- Thickness Tolerance+ .010 - .015 in
- Width Tolerance+ .010 - .015 in
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)