Motion
60213469
1/8 Inch Thick x 1 Inch Wide x 36 Inch Long, S-7 Flat Stock Tolerance: +0.010 to 0.015 Inch Wide, +0.010 to 0.015 Inch Thick, +0.010 to 0.015 Inch Square
MI ITEM #11745470
MFR #60213469
List Price$168.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 Inch Thick x 1 Inch Wide x 36 Inch Long, S-7 Flat Stock Tolerance: +0.010 to 0.015 Inch Wide, +0.010 to 0.015 Inch Thick, +0.010 to 0.015 Inch Square
MI ITEM #11745470
MFR #60213469

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$168.93/each for your price

Overview

Mfr description
60213469 60213469 1/8 X 1 X 36 S7 OVRSZ

Specifications

  • Length
    36 in
  • Material
    Tool Steel
  • Material Specification
    AISI Type S7 Hi-Shock
  • Square Tolerance
    + .010 - .015 in
  • Thickness
    1/8 in
  • Thickness Tolerance
    + .010 - .015 in
  • Width
    1 in
  • Width Tolerance
    + .010 - .015 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text