Motion
60213790
1/4 Inch Thick x 2 Inch Wide x 36 Inch Long, S-7 Flat Stock Tolerance: +0.010 to 0.015 Inch Wide, +0.010 to 0.015 Inch Thick, +0.010 to 0.015 Inch Square
MI ITEM #11745502
MFR #60213790
List Price$380.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch Thick x 2 Inch Wide x 36 Inch Long, S-7 Flat Stock Tolerance: +0.010 to 0.015 Inch Wide, +0.010 to 0.015 Inch Thick, +0.010 to 0.015 Inch Square
MI ITEM #11745502
MFR #60213790

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$380.23/each for your price

Overview

Mfr description
60213790 60213790 1/4 X 2 X 36 S7 OVRSZ

Specifications

  • Length
    36 in
  • Material
    Tool Steel
  • Material Specification
    AISI Type S7 Hi-Shock
  • Square Tolerance
    + .010 - .015 in
  • Thickness
    1/4 in
  • Thickness Tolerance
    + .010 - .015 in
  • Width
    2 in
  • Width Tolerance
    + .010 - .015 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text