Overview
Mfr description
60213873 60213873 5/16X1-1/2X36 S7 OVRSZ
Specifications
- Length36 in
- MaterialTool Steel
- Material SpecificationAISI Type S7 Hi-Shock
- Square Tolerance+ .010 - .015 in
- Thickness5/16 in
- Thickness Tolerance+ .010 - .015 in
- Width1-1/2 in
- Width Tolerance+ .010 - .015 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data