Motion
60214624
5/32 Inch Thick x 3 Inch Wide x 18 Inch Long, S-7 Flat Stock Tolerance: +0.010 to 0.015 Inch Wide, +0.010 to 0.015 Inch Thick, +0.010 to 0.015 Inch Square
MI ITEM #11745550
MFR #60214624
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/32 Inch Thick x 3 Inch Wide x 18 Inch Long, S-7 Flat Stock Tolerance: +0.010 to 0.015 Inch Wide, +0.010 to 0.015 Inch Thick, +0.010 to 0.015 Inch Square
MI ITEM #11745550
MFR #60214624

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60214624 60214624 5/32 X 3 X 18 S7 OVRSZ

Specifications

  • Length
    18 in
  • Material
    Tool Steel
  • Material Specification
    AISI Type S7 Hi-Shock
  • Square Tolerance
    + .010 - .015 in
  • Thickness
    5/32 in
  • Thickness Tolerance
    + .010 - .015 in
  • Width
    3 in
  • Width Tolerance
    + .010 - .015 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought