Overview
Mfr description
60214707 60214707 3/16X2-1/2X18 S7 OVRSZ
Specifications
- Length18 in
- MaterialTool Steel
- Material SpecificationAISI Type S7 Hi-Shock
- Square Tolerance+ .010 - .015 in
- Thickness3/16 in
- Thickness Tolerance+ .010 - .015 in
- Width2-1/2 in
- Width Tolerance+ .010 - .015 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data