Motion
60265675
M12x1.75 Metric Coarse, 35mm OAL, Dog Point Set Screw Grade 18-8 & Austenitic A2 Stainless Steel, 6mm Key
MI ITEM #11745599
MFR #60265675
List Price$9.68/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.75 Metric Coarse, 35mm OAL, Dog Point Set Screw Grade 18-8 & Austenitic A2 Stainless Steel, 6mm Key
MI ITEM #11745599
MFR #60265675

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.68/ca for your price

Overview

Mfr description
60265675 60265675 M12X35 A2 18-8 SS FULL
  • Dog points have flat, cylindrical tips that extend from the set screw s body
  • Also called full dog points, they are used to permanently set parts, replace dowel pins and provide adjustments
  • Dog points work well in thin-walled materials
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
  • The driving surface is protected from external damage and provides six sides of contact surface for added torque
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Point Type
    Dog
  • Hex Key Size
    6.00 mm
  • Thread Size
    M12x1.75 mm
  • Length Measurement Type
    Overall Length
  • Length
    35.00 mm
  • Drive Type
    Hex Socket
  • Material Grade
    18-8, Austenitic Grade A2
  • Material
    Stainless Steel
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 915
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text