Motion
60288867
11 Drawer Tool Chest 26-1/2" Wide x 12" Deep x 18-7/8" High, Steel, Brown
MI ITEM #11745604
MFR #60288867
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11 Drawer Tool Chest 26-1/2" Wide x 12" Deep x 18-7/8" High, Steel, Brown
MI ITEM #11745604
MFR #60288867

Mfr description
60288867 60288867 3611 11 DR W/VISE MACH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    12 in
  • Height
    18-7/8 in
  • Height Range
    18" - 23.9"
  • Width
    26-1/2 in
  • Width Range
    24" - 47.9"

Details

  • Color
    Brown
  • Depth Range
    12" - 17.9"
  • Drawers Range
    More than 10 Drawers
  • Material
    Steel
  • Material Family
    Metal
  • Number Of Drawers
    11
  • Type
    Tool Chest

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)