Motion
60298718
7 Drawer Steel Roller Cabinet 27" Wide x 35" High x 18" Deep, Red
Mi Item #11745607
MFR #60298718
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Drawer Steel Roller Cabinet 27" Wide x 35" High x 18" Deep, Red
Mi Item #11745607
MFR #60298718

Mfr description
60298718 60298718 27" 7 DR RED W/VISE RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    18 in
  • Height
    35 in
  • Height Range
    32" - 35.9"
  • Width
    27 in
  • Width Range
    24" - 29.9"

Details

  • Color
    Red
  • Depth Range
    18" - 23.9"
  • Drawers Range
    5 - 10 Drawers
  • Includes
    Shop Vise
  • Material
    Steel
  • Number Of Drawers
    7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)