Motion
60425428
Size M, ANSI Cut Lvl A4, Puncture Lvl 3, Abrasion Lvl 4, Cut & Puncture Resistant Gloves, Palm Coated, Black/Yellow
Mi Item #11745619
MFR #60425428
Price$18.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size M, ANSI Cut Lvl A4, Puncture Lvl 3, Abrasion Lvl 4, Cut & Puncture Resistant Gloves, Palm Coated, Black/Yellow
Mi Item #11745619
MFR #60425428

Mfr description
60425428 60425428 SZ 8 13GA BLK/YLW 1/PR
  • Gloves with a level A4 cut resistance offers protection from cuts 1500-2199 grams. These gloves protect from medium cut hazards and are ideal for applications including aerospace, metal fabrication and handling, HVAC, electrical, packaging, warehouse, food preparation and processing
  • Kevlar is a lightweight, synthetic fiber that is cut, puncture and heat resistant. It is five times stronger than steel and is commonly used in manufacturing. There are alternative Kevlar materials available that offer similar levels of protection.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.75/each

Specifications

Dimensions

  • Men'S Size
    Medium

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    3
  • Coated Area
    Palm
  • Color
    Black/Yellow
  • Material Type
    KEVLAR
  • PSC Code
    4240
  • Type
    Cut & Puncture Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)