Motion
60425451
Size XL, ANSI Cut Lvl A4, Puncture Lvl 3, Abrasion Lvl 4, Cut & Puncture Resistant Gloves, Palm Coated, Black/Yellow
MI ITEM #11745620
MFR #60425451
List Price$18.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size XL, ANSI Cut Lvl A4, Puncture Lvl 3, Abrasion Lvl 4, Cut & Puncture Resistant Gloves, Palm Coated, Black/Yellow
MI ITEM #11745620
MFR #60425451

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.40/each for your price

Overview

Mfr description
60425451 60425451 SZ10 13GA BLK/YLW 1/PR
  • Gloves with a level A4 cut resistance offers protection from cuts 1500-2199 grams. These gloves protect from medium cut hazards and are ideal for applications including aerospace, metal fabrication and handling, HVAC, electrical, packaging, warehouse, food preparation and processing
  • Kevlar is a lightweight, synthetic fiber that is cut, puncture and heat resistant. It is five times stronger than steel and is commonly used in manufacturing. There are alternative Kevlar materials available that offer similar levels of protection.

Specifications

  • Ansi Isea Cut Resistance Level
    A4
  • Coated Area
    Palm
  • Color
    Black/Yellow
  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Puncture Resistance Level
    3
  • Type
    Cut & Puncture Resistant
  • Material Type
    KEVLAR
  • Men'S Size
    X-Large

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought