Overview
Mfr description
60456746 60456746 1/2-13 X 1-1/2 18-8 SS
- Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
Specifications
- Length
- Drive TypeHex Socket
- Head StyleSocket Cap
- MaterialStainless Steel
- Finish CoatingUncoated
- Thread SizeM36x4.00 mm
- Hex Key Size5/32in
- Length Measurement TypeLength Under Head
- Material Grade18-8
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data