Motion
60469632
1" Shoulder Diam x 6" Shoulder Length, 3/4-10 UNC, Hex Socket Shoulder Screw;4140 Alloy Steel, Uncoated, 5/8" Head Height x 1-5/16" Head Diam
MI ITEM #11745641
MFR #60469632
List Price$98.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Shoulder Diam x 6" Shoulder Length, 3/4-10 UNC, Hex Socket Shoulder Screw;4140 Alloy Steel, Uncoated, 5/8" Head Height x 1-5/16" Head Diam
MI ITEM #11745641
MFR #60469632

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$98.23/each for your price

Overview

Mfr description
60469632 60469632 1 X 6 ALLOY SOCKET SHO
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.

Specifications

  • Drive Type
    Hex Socket
  • Fastener Standard
    ANSI B18.3; ASME/ANSI B18.3; ASTM A574
  • Finish Coating
    Uncoated
  • Head Diameter
    9.78 to 10.00 mm
  • Head Height
    4.32 to 4.50 mm
  • Hex Key Size
    5/32in
  • Material
    Alloy Steel
  • Material Grade
    4140
  • Shoulder Diameter
    1 in
  • Shoulder Length
    12.00 mm
  • Thread Depth
    1 in
  • Thread Size
    3/4-10
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text