Motion
60504222
#3-48 UNC Hex Socket Cap Screw;Alloy Steel, Black Oxide, Fully Threaded, 1/8" Length Under Head
MI ITEM #11745652
MFR #60504222
List Price$0.28/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#3-48 UNC Hex Socket Cap Screw;Alloy Steel, Black Oxide, Fully Threaded, 1/8" Length Under Head
MI ITEM #11745652
MFR #60504222

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.28/ca for your price

Overview

Mfr description
60504222 60504222 3/48 X 1/8 NON-STD ALL
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.|Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.

Specifications

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASME/ANSI B18.3; ASTM A574
  • Finish Coating
    Black Oxide
  • Full Or Partial Threading
    Fully Threaded
  • Head Style
    Socket Cap
  • Hex Key Size
    7/32in
  • Length
  • Length Measurement Type
    Length Under Head
  • Material
    Alloy Steel
  • Thread Size
    M36x4.00 mm
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text