Motion
60570041
1/2-13, 3" Long, Uncoated, Steel, Fully Threaded Stud with Nut - Grade B7, 1/2" Screw, 7B Class of Fit
Mi Item #11745699
MFR #60570041
Price$18.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, 3" Long, Uncoated, Steel, Fully Threaded Stud with Nut - Grade B7, 1/2" Screw, 7B Class of Fit
Mi Item #11745699
MFR #60570041

Mfr description
60570041 60570041 1/2-13X3 4/PK B7 STUD
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.80/each

Specifications

Dimensions

  • Overall Length
    3 in
  • Screw Size
    1/2 in
  • Thread Size
    1/2-13

Details

  • Class
    7B
  • Fastener Standard
    ASTM A193
  • Finish Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    B7
  • Style
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)