Motion
60619053
260 Lb Capacity, 4 Wheel Creeper Seat with Tray, Steel, 14" High x 14 Wide
Mi Item #11745700
MFR #60619053
Price$92.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
260 Lb Capacity, 4 Wheel Creeper Seat with Tray, Steel, 14" High x 14 Wide
Mi Item #11745700
MFR #60619053

Mfr description
60619053 60619053 3/4" STL TUBE W/SEAT A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.98/each

Specifications

Dimensions

  • Length
    0 in
  • Overall Height
    14.0000 in
  • Width
    14 in

Details

  • Color
    Red
  • Load Capacity
    260 lbs
  • Material
    Steel
  • Number of Wheels
    4
  • Type
    Creeper Seat w/Tray
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)