Motion
60619079
330 Lb Capacity, 6 Wheel Creeper with Adjustable Headrest, Steel, 40" Long x 4.55" High x 16" Wide
Mi Item #11745702
MFR #60619079
Price$140.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
330 Lb Capacity, 6 Wheel Creeper with Adjustable Headrest, Steel, 40" Long x 4.55" High x 16" Wide
Mi Item #11745702
MFR #60619079

Mfr description
60619079 60619079 40"X16.5" STEEL W/ADJ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$140.70/each

Specifications

Dimensions

  • Length
    40 in
  • Overall Height
    4.5500 in
  • Width
    16 in

Details

  • Color
    Red
  • Load Capacity
    330 lbs
  • Material
    Steel
  • Number of Wheels
    6
  • Type
    Creeper w/Adjustable Headrest
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)