Motion
60626140
4043, 0.035 Inch Diameter, Aluminum MIG Welding Wire - 1 Lb. Roll
Mi Item #11745703
MFR #60626140
Price$49.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4043, 0.035 Inch Diameter, Aluminum MIG Welding Wire - 1 Lb. Roll
Mi Item #11745703
MFR #60626140

Mfr description
60626140 60626140 4043 035X1LB MIG WIRE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.85/each

Specifications

Dimensions

  • Roll Weight
    1.000
  • Wire Diameter
    0.03500

Details

  • Industry Specification
    4043
  • Material
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)