Motion
60693819
13-3/32" Long, Bastard Cut, Warding American-Pattern File; Double Cut, 0.2" Overall Thickness, Tang
MI ITEM #11745706
MFR #60693819
List Price$16.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13-3/32" Long, Bastard Cut, Warding American-Pattern File; Double Cut, 0.2" Overall Thickness, Tang
MI ITEM #11745706
MFR #60693819

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.05/each for your price

Overview

Mfr description
60693819 60693819 10" BASTARD WARDING FI
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Bastard cut files are the coarsest files and have the fewest teeth per inch. They are used for heavy stock removal.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Warding files are designed for filing or repairing  wards in locks and keys. They have a thin design and used in spaces too narrow for other files to fit.

Specifications

  • Shape
    Warding
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Tang Or Handle
    Tang
  • Flexible
    No
  • Length
  • Thickness
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text