Motion
60912094
Rubber Tap Collet 1/4-1/2" Tap
MI ITEM #11745719
MFR #60912094
List Price$69.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Tap Collet 1/4-1/2" Tap
MI ITEM #11745719
MFR #60912094

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$69.73/each for your price

Overview

Mfr description
60912094 60912094 6.5-10MM (J422) F/TAP

Specifications

  • Maximum Collet Capacity
    0.3937 in
  • Minimum Collet Capacity
    0.2559 in
  • PSC Code
    5136
  • Tap Size
    1/4-1/2
  • Tension Tap
    No
  • Through Coolant
    No
  • Type
    Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought